1-Hole Lavatory Faucet in Polished Chrome

You last purchased this on
 
AXOR

Starck X 1-Hole Lavatory Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck X 1-Hole Lavatory Faucet in Polished Chrome

  • Fast #
  • Part #AX10071001
  • Item #2471218
  • Manufacturer Part #10071001
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 4 3/8"
  • Spout height: 11"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Angle adjustable spray
  • Joystick handle
  • Ceramic cartridge
  • Single hole installation
  • Chrome
  • Grid drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Starck X
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-3/8 in
Spout Reach:
4-3/8 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Width:
5-7/8 in