0 items

AXOR Starck X Pressure Balancing Trim in Polished Chrome

AX10404001

Color Finish

(Pricing is for Polished Chrome)

$412.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

SPECIFICATIONS

ADA Compliant
Yes
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
5.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
3 in
Installation Type
Wall Mount
Length
6-3/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday