0 items

AXOR Starck X Thermostatic Valve Trim with Volume Control in Polished Chrome

AX10706001

Color Finish

(Pricing is for Polished Chrome)

$861.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Ceramic cartridge
  • Flow: 6 gpm
  • Thermostatic cartridge
  • Volume control for 1 outlet

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6 gpm
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday