Transfer Valve Trim in Polished Chrome
Starck X Transfer Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle, Sleeve, Metal escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Starck X
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 2-3/8 in
- Handle Type:
- Knob
- Height:
- 2-3/8 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in