AXOR

Starck X Tub Spout in Polished Chrome

Part #AX10426001  |  Manufacturer Part #10426001

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Adaptor has 3/4 In. male nipple and 1/2 In. female inlet
  • Option: 3/4 In. female or 1/2 In. male fitting, 3/8 In. behin the finished wall

Specifications

Collection: Starck X

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/4 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No