AXOR Starck X Volume Control Trim in Polished Chrome
AX10974001
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Starck X
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Height
- 2-3/8 in
- Installation Type
- Wall Mount
- Material
- Metal
- Number of Handles
- Single Handle
- Trim Only
- Yes
- WaterSense Labeled
- No
- Width
- 6-1/10 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday