0 items

AXOR ShowerCollection Thermostatic Trim

AX10755

Color Finish

Starting at $746.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 16 gpm
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
16 gpm
Handle Material
Metal
Handle Type
Knob
Height
3-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday