0 items

AXOR Citterio M Thermostatic Trim Only

AX34714

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
13 gpm
Height
6-3/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday