0 items

AXOR Montreux Thermostatic Trim with Single Cross Handle

AX16816

Color Finish

Starting at $853.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
13 gpm
Handle Material
Metal
Handle Type
Cross
Height
6-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday