Thermostatic Trim with Single Knob Handle in Polished Chrome

Part #AX38480001  |  Item #3002959  |  Manufacturer Part #38480001

$ 189.75 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control for 1 outlet
  • Thermostatic cartridge
  • Ceramic cartridge
  • Anti-scald 100° safety stop

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 2-1/4 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Knob

Height: 2-1/4 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 2-1/2 in

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: AXOR Thermostatic Trim with Single Knob Handle in Polished Chrome / $189.75