0 items

AXOR Starck Thermostatic Valve Trim with Single Knob Handle

AX10715

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
13 gpm
Handle Type
Knob
Height
6-3/4 in
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday