0 items

AXOR Montreux Tub Filler Trim

AX16547

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" male NPT inlet
  • 90° ceramic cartridge
  • 90° ceramic valves
  • Diverter for 1/2" hand shower outlet
  • Flow: 5.0 gpm
  • Hand shower wilt full spray air injection
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach 9 3/8"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6-3/4 in
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Flow Rate
5.0 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
28-1/8 in
Spout Reach
9-1/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday