AXOR

Universal 1 Robe Hook in Brushed Nickel

Part #AX42801820  |  Manufacturer Part #42801820

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Height: 5-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Projection: 2-3/8 in