27-3/8 in. Universal Bath Towel Holder in Brushed Nickel
Universal 27-3/8 in. Universal Bath Towel Holder in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
- Serves as a towel bar and rail for additional accessories (requires 42870XXX Modular
- Includes wall bar spacers
Documents
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 1-11/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 27-8/25 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 3-31/100 in