Modular Adaptor Set in Starlight Polished Chrome
Universal Modular Adaptor Set in Starlight Polished Chrome
Frequently Purchased Together
Product Details
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- COORDINATING STYLE: Pairs well with the AXOR Universal Accessories collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION: This adaptor set is for assembling AXOR Universal Accessories on a rail
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 42803000 Soap Dish
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Origin:
- Global
- Width:
- 5-5/8 in