WM S/DISH *AXOUNI BN
Universal WM S/DISH *AXOUNI BN
Frequently Purchased Together
Product Details
- Adaptor set 42870000 must be used when installing on a rail
- Mounting possible with toilet paper roll holder 42836000 (adaptor 42870000
- Wall-mounted
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Glass
- Type:
- AX42803820