1 Robe Hook in Brushed Nickel

You last purchased this on
 
AXOR

Uno 1 Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #AX41537820
  • Item #2471014
  • Manufacturer Part #41537820
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Uno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
1-1/2 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Width:
1-1/10 in