Uno 1 Robe Hook in Polished Chrome

Part #AX41537000  |  Item #1683976  |  Manufacturer Part #41537000

$ 59.04 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall-mounted

Specifications

Application: [Commercial, Residential]

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 1-1/2 in

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Width: 1-13/100 in