Uno 2-3/4 in. Tub Spout in Polished Chrome

Part #AX38410  |  Manufacturer Part #38410001

Starting at
$ 232.50 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • 1/2" female and 3/4" male adaptor included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: MNPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Length: 7-1/2 in

Material: Brass

WaterSense Labeled: No

Width: 2-3/4 in