Uno 24-3/4 in. Frosted Glass Shelf in Polished Chrome

Part #AX41550000  |  Item #1683466  |  Manufacturer Part #41550000

$ 280.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall-mounted
  • Limited consumer warranty

Specifications

Application: [Residential, Commercial]

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Material: Glass