Uno 24 in. Towel Bar in Polished Chrome

Part #AX41560000  |  Item #1684065  |  Manufacturer Part #41560000

$ 172.08 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-5/8 in

Height: 7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 2-5/8 in

Width: 2-1/8 in