Glass Shelf in Brushed Nickel
Uno Glass Shelf in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Documents
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed -:
- No
- Length:
- 24-3/4 in
- Material:
- Glass
- Width:
- 5-3/8 in