Supply Elbow in Brushed Nickel

You last purchased this on
 
AXOR

Uno Supply Elbow in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno Supply Elbow in Brushed Nickel

  • Fast #
  • Part #AX38882821
  • Item #2471203
  • Manufacturer Part #38882821
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all 1/2" hoses
  • Integrated shut-off and volume control
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Uno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Supply Elbow
Fits Brand:
AXOR
WaterSense Labeled:
No
Width:
2-19/50 in