Uno Hand Shower Wall Outlet in Polished Chrome

Part #AX38882001  |  Item #1684088  |  Manufacturer Part #38882001

$ 270.72 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integrated shut-off and volume control
  • Fits all 1/2" hoses
  • Fits all 1/2" hoses

Specifications

ADA Compliant: No

Application: Residential

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Hose Included: No

Material: Brass

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-19/50 in