Round Closed Towel Ring in Brushed Nickel
Uno Round Closed Towel Ring in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Uno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 2 in