Uno Round Closed Towel Ring in Polished Chrome

Part #AX41521000  |  Item #1683425  |  Manufacturer Part #41521000

$ 156.24 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7 in

Height: 8 in

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Ring Type: Closed

Shape: Round