Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
AXOR

Uno Single Handle Pressure Balancing Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #AX38418001
  • Item #3975027
  • Manufacturer Part #38418001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet
  • Flow: 5.5 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Uno
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No