Wall Mount Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
AXOR

Uno Wall Mount Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno Wall Mount Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AX38117001
  • Item #2471016
  • Manufacturer Part #38117001
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Aerated spray
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Uno
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Vessel Filler
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1-43/50 in
Spout Reach:
8-7/8 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
3-1/8 in