Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
AXOR

Uno Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #AX41538820
  • Item #2471538
  • Manufacturer Part #41538820
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Uno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-3/25 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-59/100 in
Material:
Metal
Mount Type:
Wall
Width:
1-24/25 in