0 items

AXOR Urquiola 1.5 gpm 1-Hole Lavatory Faucet in Polished Chrome

AX11020001

Color Finish

(Pricing is for Polished Chrome)

$799.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Includes pop-up assembly

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-1/8 in
Lead Law Compliant
Yes
Length
7-1/8 in
Material
Brass
Number of Handles
Single Handle
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday