0 items

AXOR Urquiola 1.5 gpm Wall Mount Widespread Faucet in Polished Chrome

AX11043001

Color Finish

(Pricing is for Polished Chrome)

$972.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Pop-up assembly not included

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
4-19/100 in
Spout Reach
9 in
Spout Swivel
90°
Trim Only
Yes
WaterSense Labeled
Yes
Width
12-22/25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday