0 items

AXOR Urquiola 1-Hole Double-Handle Lavatory Faucet in Polished Chrome

AX11024001

Color Finish

(Pricing is for Polished Chrome)

$799.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday