5.8 gpm Freestanding Tub Filler in Polished Chrome
This product has been replaced by
Manufacturer Part #11423001
Urquiola 5.8 gpm Freestanding Tub Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic cartridge, Shut-off/diverter valve
- Solid brass
- Flow: 5.3 gpm
- 50" techniflex hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Urquiola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Flow Rate:
- 5.3 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Reach:
- 8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in