AXOR

Urquiola Closet Wall Mount Brush Holder in Polished Chrome

Part #AX42435000  |  Manufacturer Part #42435000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brush
  • Wall-mounted

Specifications

ADA Compliant: No

Application: Residential

Collection: Urquiola

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 14 in

Length: 3-3/4 in

Material: Glass

Width: 3-3/4 in