AXOR Urquiola Single-Handle Thermostatic Trim in Polished Chrome

AX11731001

Manufacturer Part #: 11731001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Urquiola
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
13 gpm
Handle Type
Knob
Number of Handles
Single Handle
Sink Material
Brass
Trim Only
Yes
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday