Trio or Quattro Diverter Trim in Polished Chrome
Urquiola Trio or Quattro Diverter Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes escutcheon, handle and sleeve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Urquiola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No