0 items

AXOR Urquiola Tub Spout in Polished Chrome

AX11430001

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Solid brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Flow Rate
6.6 gpm
GSA Approved
No
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Reach
6-3/4 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday