AXOR

Urquiola Wall Mounted Single-Handle Faucet Trim in Polished Chrome

Part #AX11026001  |  Manufacturer Part #11026001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aerated spray
  • Pop-up assembly not included

Lead Law Compliant

Documents

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Collection: Urquiola

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.5 gpm

Lead Law Compliant: Yes

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No

Width: 3-5/8 in