0 items

AXOR Citterio M Volume Control Trim

AX34964

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Citterio M
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
4-1/8 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday