0 items

AXOR ShowerCollection Volume Control Valve

AX10972

Color Finish

Starting at $243.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle, Sleeve

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
2-1/2 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday