0 items

AXOR Citterio Wall Bar

AX27831

Color Finish

Starting at $379.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 63" hose
  • Limited consumer warranty
  • Locking hand shower holder

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Height
36 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday