0 items

AXOR Starck Wall Mount Hand Shower Holder

AX27515

Color Finish

Starting at $61.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/8 in
Faucet Mount
Deck Mount
Height
1-5/8 in
Length
1-3/8 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday