0 items

AXOR Montreux Wall Mount Pot Filler

AX16859

Color Finish

Starting at $854.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT
  • 90° ceramic valves
  • Aerated spray
  • Flow: 2.5 gpm
  • Includes cross and lever handles
  • Swivel range 180°

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
24-11/16 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday