1-1/2 in. Bronze Strap Saddle
1-1/2 in. Bronze Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2 in