1-1/2 in. CC x Flare Brass Ball Corp Valve
1-1/2 in. CC x Flare Brass Ball Corp Valve
Frequently Purchased Together
Product Details
- Blow out proof EPDM port Seals
- End piece joint sealed with an EPDM O-ring and thread locker
- PTFE coated brass ball rotates 360 degree
- Potable water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Flare
- End Connections:
- CC x Flare
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-4/5 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Corp Valve
- Waterworks Application:
- Water
- Weight:
- 6.135 lb