1-1/2 in. Compression x MNPT Water Service Brass Cambridge Coupling 1.60 - 2.00 in.
1-1/2 in. Compression x MNPT Water Service Brass Cambridge Coupling 1.60 - 2.00 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Range (in):
- 1.60 in - 2.00 in
- UL Listed:
- No
- Weight:
- 3.301 lb