A.Y. McDonald

1-1/2 in. Copper Flared x FNPT Ball Curb Stop

Part #M76102J  |  Manufacturer Part #5129-114

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Copper Flared

End Connection 2: FNPT

End Connections: Copper Flared x FNPT

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1-1/2 in

Waterworks Application: Water