1-1/2 in. CTS Compression Water Service Brass Tee

Part #M74760QJ  |  Item #4424342  |  Manufacturer Part #5182-106

$ 208.49 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #M74760QFItem #3764608Mfr. Part #5182-006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.42 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #M74760QGItem #3764614Mfr. Part #5182-066

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.47 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #M74760QHItem #4424340Mfr. Part #5182-148

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 180.59 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #M74760QJItem #4424342Mfr. Part #5182-106

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 208.49 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #M74760QKItem #4424344Mfr. Part #5182-094

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 508.85 /EACH
    Added to your cart. View Cart

Product Details

  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
  • Potable water

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]