1-1/2 in. CTS Compression x Compression Brass Union

Part #M74758GNJ  |  Item #4642126  |  Manufacturer Part #5192-012

$ 138.19 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #M74758GNGItem #4500877Mfr. Part #5192-004

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.30 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #M74758GNJItem #4642126Mfr. Part #5192-012

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 138.19 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #M74758GNKItem #4500880Mfr. Part #5192-008

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 186.61 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: Compression

End Connections: CTS Compression x Compression

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]