A.Y. McDonald
1-1/2 in. CTS Compression x MIP 90 Degree Elbow Bend
Part #M74779M22J | Item #3764884 | Manufacturer Part #5142-110
All Sizes
Product Details
- Large wrench flats provided for proper installation
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: Compression
End Connection 2: MPT
End Connections: Compression x MPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: [Straight, 1/4 Bend]
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]